Shop All Leveling Rods and Tripods
Sitepro
Surveyors Fiberglass Tripod
Mfr # 01-SFBR20-B
Zoro # G211206670
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heavy-Duty Poly-Webbing Shoulder Strap, Head Protective Cap, Adjustment Tool
- Color Yellow w Black Hardware
- Length 71"extended,45"collapsed
- Basic Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitepro
- MFR # 01-SFBR20-B
- Zoro # G211206670
- UPC # 816255026395
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 71"extended,45"collapsed |
Details
Includes | Heavy-Duty Poly-Webbing Shoulder Strap, Head Protective Cap, Adjustment Tool |
Color | Yellow w Black Hardware |
Basic Material | Fiberglass |
Description
Surveyors Fiberglass Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- SITEPRO ALQR40 Alum Heavy Duty Quick Release Dome Head Tripod (01-ALQR40-B)
- MILWAUKEE TOOL Tripod (48-35-3700)
- Sitepro Levels, Compasses, and Plumb Bobs