Shop All Leveling Rods and Tripods
Sitepro
SPR25HV Salamander Surveyor FG Leveling Rod, Tenths
Mfr # 11-SPR25HV-T
Zoro # G911206666
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soft Carrying Case w/ Shoulder Strap
- Length 58.5" collapsed, 25' extended
- Color Flo-Lime
- Basic Material Fiberglass
- Finish UV-Resistant coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitepro
- MFR # 11-SPR25HV-T
- Zoro # G911206666
- UPC # 816255028528
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 58.5" collapsed, 25' extended |
Details
Includes | Soft Carrying Case w/ Shoulder Strap |
Color | Flo-Lime |
Basic Material | Fiberglass |
Finish | UV-Resistant coating |
Description
SPR25HV Salamander Surveyor FG Leveling Rod, Tenths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- Sitepro Leveling Rods and Tripods