Shop All Barrier, Flagging and Underground Tapes
Sitepro
Green Stake Wiskers, 500PK
Mfr # 19-SDW6-G
Zoro # G211188204
product price: $94.65
/pk 500, $0.19/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- For Use With Wooden Stakes
- Tape Length 6"
- Tape Thickness 1mm each indiv. whisker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitepro
- MFR # 19-SDW6-G
- Zoro # G211188204
- UPC # 816255025596
- Country of Origin India
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 6" |
Details
Color | Green |
For Use With | Wooden Stakes |
Tape Thickness | 1mm each indiv. whisker |
Description
Green Stake Wiskers, 500PK
- •Quick and easy installs, fits all wooden stakes and 60-penny nails
- •Maintain their integrity and visibility even in harsh weather conditions or prolonged outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- BRADY Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK (7123-4-PK)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- Sitepro Traffic Safety