Shop All Barrier, Flagging and Underground Tapes
Sitepro
Flo Orange Stake Wiskers, 500PK
Mfr # 19-SDW6-FO
Zoro # G511188201
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Flo-Orange
- For Use With Wooden Stakes
- Tape Thickness 1mm each indiv. whisker
- Tape Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitepro
- MFR # 19-SDW6-FO
- Zoro # G511188201
- UPC # 816255025633
- Country of Origin India
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 6" |
Details
Color | Flo-Orange |
For Use With | Wooden Stakes |
Tape Thickness | 1mm each indiv. whisker |
Description
Flo Orange Stake Wiskers, 500PK
- •Quick and easy installs, fits all wooden stakes and 60-penny nails
- •Maintain their integrity and visibility even in harsh weather conditions or prolonged outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- PIP Touchscreen Utility Glove, L, Yellow, PK12 (HVY713SUTS/L)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, L, 1 PR (48UR29)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU605)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- PRESCO Presco Checkered Flagging Tape (CKGBK-373)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- Sitepro Barrier, Flagging and Underground Tapes