Shop All Barrier, Flagging and Underground Tapes
Sitepro
Blue Stake Wiskers, 500PK
Mfr # 19-SDW6-B
Zoro # G311188173
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Wooden Stakes
- Tape Thickness 1mm each indiv. whisker
- Tape Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sitepro
- MFR # 19-SDW6-B
- Zoro # G311188173
- UPC # 816255025534
- Country of Origin India
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 6" |
Details
Color | Blue |
For Use With | Wooden Stakes |
Tape Thickness | 1mm each indiv. whisker |
Description
Blue Stake Wiskers, 500PK
- •Quick and easy installs, fits all wooden stakes and 60-penny nails
- •Maintain their integrity and visibility even in harsh weather conditions or prolonged outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black (DCT-E1-01)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (FP-V-100-L-CLR)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK122-200)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- IRWIN Flagging Tape Ylw 300'L (65905)
- PRESCO Presco Checkered Flagging Tape (CKWO-373)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- Sitepro Barrier, Flagging and Underground Tapes