Shop All Tool Bags, Backpacks & Totes
Sitepro
48" (120cm) Heavy Duty Lath Bag
Mfr # 21-248
Zoro # G7039736
original price:
$56.38
11% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitepro
- MFR # 21-248
- Zoro # G7039736
- UPC # 816255022908
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 48" (120cm) Heavy Duty Lath Bag |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/8"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4220)
- SITEPRO 8Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4708-TMA)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (501179)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- SITEPRO 24" (61cm) Heavy Duty Stake Bag (21-758)
- SITEPRO 36" (92cm) Heavy Duty Lath Bag (21-236)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 42 Pockets (1530)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 27 Pockets (0158-27)
- AERIAL TOOL BIN Tool Rack/Rail, 8.5" (LTB-1317)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- Sitepro Tool Bags, Backpacks & Totes