Shop All Tool Bags, Backpacks & Totes
Sitegear
18" Ballistic Tote Bag
Mfr # 51-B1535
Zoro # G7040515
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sitegear
- MFR # 51-B1535
- Zoro # G7040515
- UPC # 816255026227
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 18" Ballistic Tote Bag |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 29mm (009200029)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- J.W. WINCO GN598-KT-28-3/8-16 Revolving Handle (6TG78/TP)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- SITEGEAR Tool Bag, SitePro 4-Pouch Pro Leather Fastener Bag, Leather (51-15062)
- DEAD ON Tool Rig with Suspenders, Poly Fabric, Black, 30Pocket (DO-FR)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- WESTWARD Tool Duffel Bag, Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- CUSTOM LEATHERCRAFT Pouches 10-Pocket Electrical T (1505)
- CUSTOM LEATHERCRAFT NAIL&TOOL BAG 9 PKT (5833)
- Sitegear Tool Bags, Backpacks & Totes