Shop All Accessories
Siskiyousports
Siskiyou Sports CTGS36 Michigan Wolverines Tailgater Spatula
Mfr # CTGS36
Zoro # G703874226
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # CTGS36
- Zoro # G703874226
- UPC # 754603677557
- Country of Origin China
- Category Accessories
Description
Our tailgater spatula really catches your eye with flashy chrome accents and vivid Michigan Wolverines digital graphics. The 420 grade stainless steel spatula is a tough, heavy-duty tool that will last through years of tailgating fun. The spatula features a bottle opener and sharp serrated edge.
Features- Officially licensed College product
- Spatula is 420 grade stainless steel
- Convenient sharp, serrated edge
- Handy bottle opener
- Crisp chrome graphics with Michigan Wolverines logo and colors
- Team: Michigan Wolverines
- Division: Sports
- League: College
- Dimension: 1.25" H x 0.63" W x 17.75" L
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- GLOVE GUARD Glove Guard(R) Clip, Granite, Blank (1939GT)
- FRIO Insulin Cooling Mini Wallet- Black- 4 in. x 3 in. (1130MiniBk)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/CROC EMB/BK/BR (BCO5511ZC)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- GEMPLERS Enhanced Visibility Twin-Trim Retro-Reflective Hi-Vis Sewn-on Fabric Tape (MT42-A)
- ZEP-PRO Zep-Pro UTN-IWT2-CRZH-LBR Tennessee Volunteers Concho Emblem Crazyhorse Leather Tri-Fold Wallet (UTN-IWT2-CRZH-LBR)
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- Siskiyousports Accessories