Siskiyousports

Siskiyou Sports BSN150 MLB New York Yankees State Charm Necklace


product price: $38.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.

Get in on the trend! State themes are a trend that just keeps getting more popular and these necklaces take the state style and give it a sporty twist with a New York Yankees added to the state outline charm. The come on a snake chain that is 22 inches long.

Features
  • Officially licensed MLB product
  • Necklace comes with 2 charms
  • Metal outline state charm
  • Snake chain is 16 inches with 2 inch extender
  • High polish New York Yankees charm
  • MLB New York Yankees State Charm Necklace
Specifications
  • League: MLB
  • Division: Sports
  • Team: New York Yankees
  • Dimension: 0.04" H x 0.25" W x 3.25" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.