Siskiyou Sports BSN125 MLB Kansas City Royals State Charm Necklace
Mfr # BSN125
Zoro # G703732892
Product Information
- Brand Siskiyousports
- MFR # BSN125
- Zoro # G703732892
- UPC # 754603676314
- Country of Origin China
- Category Sports Fan Shop
Description
Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.
Get in on the trend! State themes are a trend that just keeps getting more popular and these necklaces take the state style and give it a sporty twist with a Kansas City Royals added to the state outline charm. The come on a snake chain that is 22 inches long.
Features- Officially licensed MLB product
- Necklace comes with 2 charms
- Metal outline state charm
- Snake chain is 16 inches with 2 inch extender
- High polish Kansas City Royals charm
- MLB Kansas City Royals State Charm Necklace
- League: MLB
- Division: Sports
- Team: Kansas City Royals
- Dimension: 0.04" H x 0.25" W x 3.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- JACTO Jacto Sprayer Hose PJB-8c 1224680 (1224680)
- HOWARD PET PRODUCTS Retract Tieout Lg 80-120 (8402)
- TURFEX 5 gal Sprayer, Polyethylene Tank, Fan Spray Pattern, 9 ft Hose Length, 45 psi Max Pressure (TL50-5)
- SISKIYOUSPORTS Siskiyou 5460370255 NCAA Florida State Seminoles Salt & Pepper Shakers Tailgater (5460370255)
- SISKIYOUSPORTS Siskiyou 5460370254 NCAA Florida Gators Salt & Pepper Shakers Tailgater (5460370254)
- SISKIYOUSPORTS Siskiyou Sports BSN100 MLB Pittsburgh Pirates State Charm Necklace (BSN100)
- SISKIYOUSPORTS Siskiyou 5460386078 NFL Cleveland Browns Chip Clips - Pack of 2 (5460386078)
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- LOGO BRANDS IA State Frosty Fleece (156-25F-1)
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- Siskiyousports Sports Fan Shop