Siskiyou Sports BSN100 MLB Pittsburgh Pirates State Charm Necklace
Mfr # BSN100
Zoro # G603732992
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # BSN100
- Zoro # G603732992
- UPC # 754603676260
- Country of Origin China
- Category Sports Fan Shop
Description
Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.
Get in on the trend! State themes are a trend that just keeps getting more popular and these necklaces take the state style and give it a sporty twist with a Pittsburgh Pirates added to the state outline charm. The come on a snake chain that is 22 inches long.
Features- Officially licensed MLB product
- Necklace comes with 2 charms
- Metal outline state charm
- Snake chain is 16 inches with 2 inch extender
- High polish Pittsburgh Pirates charm
- MLB Pittsburgh Pirates State Charm Necklace
- League: MLB
- Division: Sports
- Team: Pittsburgh Pirates
- Dimension: 0.04" H x 0.25" W x 3.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi (AL361)
- JRM CHEMICAL Soil Moist 8 Lb Pail (JCD-08BKSM)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 74"x34"x32" (LCE743432)
- MTD Gear-Steering (717-1757A)
- SISKIYOUSPORTS Siskiyou 5460370254 NCAA Florida Gators Salt & Pepper Shakers Tailgater (5460370254)
- SISKIYOUSPORTS Siskiyou 5460370255 NCAA Florida State Seminoles Salt & Pepper Shakers Tailgater (5460370255)
- SISKIYOUSPORTS Siskiyou 5460386078 NFL Cleveland Browns Chip Clips - Pack of 2 (5460386078)
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- LOGO BRANDS Buffalo Bills 9x9 Side Panel (604-48)
- LOGO BRANDS Virginia Tech Team Stripe Official-Size Composite Football (235-93FC-1)
- LOGO BRANDS Georgia Crosshatch 16 Can Cooler Tote (142-83-CR1)
- Siskiyousports Sports Fan Shop