Shop All Sports Fan Shop
Siskiyousports
Siskiyou Sports BCUB050 MLB Los Angeles Dodgers Cuff Bracelet
Mfr # BCUB050
Zoro # G803732990
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siskiyousports
- MFR # BCUB050
- Zoro # G803732990
- UPC # 754603665189
- Country of Origin China
- Category Sports Fan Shop
Description
Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.
These comfortable and fashionable double-bar cuff bracelets feature a 1 inch metal Los Angeles Dodgers inset logo with enameled detail.
Features- Officially licensed MLB product
- Open style cuff bracelet for easy fit
- High polish finish
- Classic double bar design
- Inset Los Angeles Dodgers
- MLB Los Angeles Dodgers Cuff Bracelet
- League: MLB
- Division: Sports
- Team: Los Angeles Dodgers
- Dimension: 0.03" H x 1" W x 4" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- GENUINE VICTOR Bar Clothes Hanger Ult 35-56In (22-1-00073-8)
- SEYMOUR MIDWEST Snath, Steel Web, for Med Duty Cutting (21409)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- SISKIYOUSPORTS Siskiyou Sports BSN085 MLB Baltimore Orioles State Charm Necklace (BSN085)
- SISKIYOUSPORTS Siskiyou 5460370254 NCAA Florida Gators Salt & Pepper Shakers Tailgater (5460370254)
- SISKIYOUSPORTS Siskiyou Sports BSN100 MLB Pittsburgh Pirates State Charm Necklace (BSN100)
- SISKIYOUSPORTS Siskiyou 5460386078 NFL Cleveland Browns Chip Clips - Pack of 2 (5460386078)
- SISKIYOUSPORTS Siskiyou 5460370255 NCAA Florida State Seminoles Salt & Pepper Shakers Tailgater (5460370255)
- LOGO BRANDS UConn 24 Can Cooler (226-63)
- LOGO BRANDS Dallas Cowboys Bleacher Cushion (609-71B)
- Siskiyousports Sporting Goods