Siskiyousports

Siskiyou Sports BBDE020 MLB Toronto Blue Jays Fan Bead Dangle Earrings


product price: $24.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Siskiyou offers distinctive gifts and collectables for the fans of the major sports that are such important part of our lives. Sports fans are passionate about their teams. Team gear is the gift that simply cannot go wrong with for any fan on any occasion. Male and female fans of all ages have one common thread and passion for their teams and the desire to display that passion.

Love your team, show it off with our Toronto Blue Jays bead dangle earrings! These super cute earrings hang approximately 2 inches and features 2 team colored beads and a high polish team charm. A must have for game day!

Features
  • Officially licensed MLB product Licensee Siskiyou Buckle
  • Team colored beads
  • Hypoallergenic fish hook posts
  • Earrings hang approximately 2 inches
  • Toronto Blue Jays charm with enameled team colors
  • MLB Toronto Blue Jays Fan Bead Dangle Earrings
Specifications
  • League: MLB
  • Division: Sports
  • Team: Toronto Blue Jays
  • Dimension: 0.25" H x 3.75" W x 2.5" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.