Shop All Accessories
Siskiyousports
Oklahoma Sooners Bracelet Euro Bead Style
Mfr # 5460365877
Zoro # G603985237
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460365877
- Zoro # G603985237
- Country of Origin China
- Category Accessories
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- This must-have bracelet is fashioned with the trendy euro style beads
- An eye catching team charm to create a designer inspired team bead bracelet
- This is a true statement piece with 4 euro beads
- This contemporary look is perfect for game day but chic enough for everyday
- Style: Euro Bead
- Sport: Athletic
- League: NCAA
- Team: Oklahoma Sooners
- Chain Size: 7.5 in.
- Adjustable Size: 2 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20150)
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- RADIANS Eyewear Cases (CASE-HARD)
- FRIO Insulin Cooling Small Wallet- Burgundy- 5.5 in. x 6 in. (1130SmBurg)
- SQUIDS BY ERGODYNE Scanner Wrist Mount Strap, Black (5546)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- Siskiyousports Workwear