Ohio State Buckeyes Sunglasses - Wrap
Mfr # 5460317103
Zoro # G403985185
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460317103
- Zoro # G403985185
- Country of Origin China
- Category Sunglasses
Description
Protect your eyes while showing your team spirit with these great team sunglasses! The sunglasses are made of plastic, and features the screen printed team logo on both sides of the arms. The sunglass arms also feature rubber team colored accents. These sunglasses block UVA and UVB rays with UV 400 protection.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Ohio State Buckeyes Sunglasses - Wrap
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (1803GRN)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- GLOBAL VISION Safety Sunglasses Code 8 Rd Sm (Code 8 Red SM)
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- OAKLEY OAKLEY POLRIZD SUNGLSS (OO4141-0460)
- BALCONY BEYOND Cateye Designer Sunglasses Black (BA1255352)
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- COYOTE EYEWEAR Coyote Eyewear 680562071917 P-19 Black - Gray Flash Mirror; Sportsman P-Series Polarized Aviator Sunglasses (P-19 black/gray flash mir)
- OAKLEY SI Gascan Desert w/ Prizm Tungsten (OO9014-4160)
- Siskiyousports Eye Protection