Shop All Accessories
Siskiyousports
Minnesota Vikings Bracelet Euro Bead Style
Mfr # 5460313853
Zoro # G804029082
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460313853
- Zoro # G804029082
- Country of Origin China
- Category Accessories
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- This must-have bracelet is fashioned with the trendy euro style beads
- An eye catching team charm to create a designer inspired team bead bracelet
- This is a true statement piece with 4 euro beads
- This contemporary look is perfect for game day but chic enough for everyday
- Style: Euro Bead
- Sport: Athletic
- League: NFL
- Team: Minnesota Vikings
- Chain Size: 7.5 in.
- Adjustable Size: 2 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- RITZ Ritz MS213-Blue-Cam Western Rhinestone Buckle Cross Body Messenger Bag - Blue & Camo (MS213-Blue/Cam)
- EVEREST Everest SB1000-BK Sling Messenger Bag - Black (SB1000-BK)
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- WARMIES Marshmallow Eye Masks Gray (CPE-MARSH-G)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- Siskiyousports Workwear