Shop All Accessories
Siskiyousports
Kentucky Wildcats Bracelet Euro Bead Style
Mfr # 5460365863
Zoro # G403985208
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460365863
- Zoro # G403985208
- Country of Origin China
- Category Accessories
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- This must-have bracelet is fashioned with the trendy euro style beads
- An eye catching team charm to create a designer inspired team bead bracelet
- This is a true statement piece with 4 euro beads
- This contemporary look is perfect for game day but chic enough for everyday
- Style: Euro Bead
- Sport: Athletic
- League: NCAA
- Team: Kentucky Wildcats
- Chain Size: 7.5 in.
- Adjustable Size: 2 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- GOLD RUSH Gold Rush BT925WB80SET-RD - MUL Western Rhinestone Buckle Accent Purse Wallet Set - Red & Multi Color (BT925WB80SET-RD/MUL)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- HEXARMOR Goggle Cover (14-10016)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- ARSENAL BY ERGODYNE Tool and Radio Holster, Small, Gray (5561)
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- Siskiyousports Workwear and Protective Clothing