Iowa Hawkeyes Sunglasses - Wrap
Mfr # 5460316899
Zoro # G703954928
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460316899
- Zoro # G703954928
- Country of Origin China
- Category Sunglasses
Description
Protect your eyes while showing your team spirit with these great team sunglasses! The sunglasses are made of plastic, and features the screen printed team logo on both sides of the arms. The sunglass arms also feature rubber team colored accents. These sunglasses block UVA and UVB rays with UV 400 protection.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Iowa Hawkeyes Sunglasses - Wrap
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- CONDOR VF, Knit Gloves, Beige, S, 2UUA1, PR (60VY36)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- BALCONY BEYOND Cateye Designer Sunglasses Black (BA1255352)
- COYOTE VISIONUSA Coyote Eyewear BP-14 Plus 2.50 tortoise-brown BP-14 Polarized Reader Sunglass (BP-1+2.50 tortoise/brown)
- BLUWATER Bluwater Polarized Venice Sunglasses With Gray Lens (PL VENICE GR)
- OAKLEY SI Straight Jacket Matte Black w/ Grey (11-013)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- COPPERMAX Coppermax 2514DM 138mm x 47mm Tortoise / Coppermax Large Cover (2514DM)
- BLUWATER Bluwater Polarized Florida 4 Sunglasses With Gray Lens (PL FLORIDA 4 GR)
- Siskiyousports Sunglasses