Florida Gators Sunglasses - Wrap
Mfr # 5460317091
Zoro # G603954943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460317091
- Zoro # G603954943
- Country of Origin China
- Category Sunglasses
Description
Protect your eyes while showing your team spirit with these great team sunglasses! The sunglasses are made of plastic, and features the screen printed team logo on both sides of the arms. The sunglass arms also feature rubber team colored accents. These sunglasses block UVA and UVB rays with UV 400 protection.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Florida Gators Sunglasses - Wrap
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0315YB)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- BRADY Label, 3 1/2 in W, Clear; White (M6-77-461)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 2- 1.5 Brown Lens (PL BIFOCAL 2- 1.5 BRN)
- OAKLEY POLARIZED SUNGLS MT BLK (OO9188-7359)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 2- 2.0 Brown Lens (PL BIFOCAL 2- 2.0 BRN)
- COYOTE EYEWEAR Coyote Eyewear 680562500813 FP-88 Floating Polarized Sunglasses; Black & Gray (FP-88 bllack/gray)
- DIAMOND VISIONS Polarized Sunglasses (PG-5.99)
- OAKLEY SI Armed Forces Holbrook – A Matte Olive w/ PRIZM Black (OO9102-H855)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- Siskiyousports Sunglasses