Clemson Tigers Sunglasses Wrap Style Special Order
Mfr # 5460317090
Zoro # G303985261
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siskiyousports
- MFR # 5460317090
- Zoro # G303985261
- Country of Origin China
- Category Sunglasses
Description
Protect your eyes while showing your team spirit with these great team sunglasses! The sunglasses are made of plastic, and features the screen printed team logo on both sides of the arms. The sunglass arms also feature rubber team colored accents. These sunglasses block UVA and UVB rays with UV 400 protection.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.
Features- Clemson Tigers Sunglasses - Wrap
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- EASTERN METAL OF ELMIRA Stl Single Spring Compact Roll Up Stand (C-301-S-KLSH)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2364)
- TRANSITION INC Transition Sly 24 Sunglasses With Yellow Photo Chromic Lens (24 SLY YT)
- OAKLEY SI Flak 2.0 XL Matte BLK w/ PRIZM Grey (OO9188-7959)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 2- 2.0 Brown Lens (PL BIFOCAL 2- 2.0 BRN)
- OAKLEY SI Straight Jacket Matte Black w/ Grey (11-013)
- GLOBAL VISION Safety Sunglasses (FLYZ BLUE SM)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I8-40 Vintage Leather Case for Glasses & Sunglasses; Brown (I8_40)
- OAKLEY SI Holbrook Uncle Sam Matte Olive Ink/PrizmTungsten (OO9102-G655)
- Siskiyousports Eye Protection