Shop All Power Saw Accessories
Sirocco Dustless
Table Saw Stand for M1D-PR-216W-2
Mfr # S1-MS-510
Zoro # G7559938
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.5"
- Width 25"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirocco Dustless
- MFR # S1-MS-510
- Zoro # G7559938
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Overall Length | 21.5" |
Width | 25" |
Height | 24" |
Details
Item | Table Saw Stand |
Description
Designed for ideal height and easy set up and fold Adaptable mounting holes for competitor saw durable folding stan, ease fo mobility on and off the jobsite. *Only compatible with M1D-PR-216W-2*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- MELIN TOOL CO 7.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7 mm (HDR-7MM)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-08-09)
- DYNABRADE 4" L Reciprocating File (90930)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- SAFETY SPEED Plywood / Polycarbonate Saw Blade (8200HG)
- HUSQVARNA Blade Guard (502082901)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- FREUD Precision Shim Sets (SS100)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- Sirocco Dustless Power Saw Accessories