Shop All Table Saws & Tile Saws
Sirocco Dustless
8.5" Table Saw (First Generation), 98.5% Dustless
Mfr # M1D-PR-216W-1
Zoro # G7559913
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 8-1/2" to 8-5/8"
- Voltage 110-240V / 230V
- Bevel Angle Range 0 ° to 45 °
- Current 15
- Includes Blade Guard Fence, Dust Bag, Plastic soft pipe, Blade Wrenches. 1 9/16", 15/16", 9/16", Miter Guard bar, 18” Rip Fence Bar, and Push Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirocco Dustless
- MFR # M1D-PR-216W-1
- Zoro # G7559913
- Country of Origin China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 8-1/2" to 8-5/8" |
Details
Item | Table Saw |
Voltage | 110-240V / 230V |
Bevel Angle Range | 0 ° to 45 ° |
Current | 15 |
Includes | Blade Guard Fence, Dust Bag, Plastic soft pipe, Blade Wrenches. 1 9/16", 15/16", 9/16", Miter Guard bar, 18” Rip Fence Bar, and Push Stick |
Number of Teeth | 60 |
Hz | 60 Hz / 50 Hz |
Max. RPM | 5000 RPM |
Description
Rated input power: 120V/60Hz 15A, 230V/50Hz 1800W Load speed: 5000 RPM Blade/Arbor: 60 tooth 8 1⁄2”/ 5⁄8” Dust collection bag: 3.70 Gal Weight N/G: 41.25/54.45 lbs Container quantity: 20‘/40’/40’ (HQ) | 170/360/430pcs Cutting capacity: 0°/90° (HxW) | 2 3⁄8” 0°/45°(HxW) | 1 1⁄2” Packing size: 26 1⁄4” x 21 1⁄4” x 15 3⁄4” What's Included Sirocco 8.5" 60 Tooth Milter Saw Blade Guard Fence Dust Bag & Plastic soft pipe Blade Wrenches. 1 9/16", 15/16", 9/16" Miter Guard bar 18” Rip Fence Bar Push Stick **Not Compatible with Stand S1-MS-510**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- POWERMATIC 3HP 1PH 230V 30 RIP ARMORGLIDE (PM2000T)
- JET Corded Table Saw 10 in Blade Dia., 50 in (708675PK)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS31230-TGP236)
- METABO HPT 10in Corded Jobsite 15.0 Amp Table Saw (C10RJSM)
- DEWALT 10 in. High Capacity Wet Tile Saw with Stand (D36000S)
- STEEL GRIP TABLE SAW 5000RPM 10"" (M1H-ZP3-25)
- MILWAUKEE TOOL M18 FUEL 8-1/4" Table Saw w/ One-Key Kit (2736-21HD)
- Sirocco Dustless Power Saws