Shop All Radios
Siriusxm
Wi-Fi Sound Station
Mfr # GDISXTTR3
Zoro # G102016319
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SiriusXM Wi-Fi Sound Station (SXMTTR3), AC Power Adapter, Remote Control
- Color Black
- Width 9 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9 in |
Length | 12 in |
Details
Includes | SiriusXM Wi-Fi Sound Station (SXMTTR3), AC Power Adapter, Remote Control |
Color | Black |
Description
Now you can stream ad-free music from every genre and decade, plus sport, comedy, talk and news inyour home or office with this WiFi Sound Station from SiriusXM. The Sound Station allows you to listen to all of the channels in your SiriusXM subscription package using a wireless Internet connection. You must have a qualifying SiriusXM subscription to use the WiFi Sound Station. You can add streaming to your existing SiriusXM subscription, or subscribe only to the SiriusXM Internet Radio package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Microphone Receiver, Wireless, LCD (MUHF101)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- SANGEAN Sangean PR-D12 AM & FM NOAA Weather Alert Digital Tuning Portable Radio (PR-D12)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- Siriusxm Radios