Shop All Radios
Siriusxm
Dock and Play Radio Boom Box
Mfr # SXSD2
Zoro # G0199228
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 19"
- Depth 8.5"
- Compatibility MP3 Players, Sirius Products:SiriusXM Onyx Plus, XM Onyx EZ, XM Onyx, SiriusXM Edge, XM XpressRCi, XM XpressRC, XM XpressR, Xpress, XpressEZ, Starmate 8, Starmate 5, Starmate 4, Starmate 3, Stratus 7, Stratus 6, Stratus 5, Stratus 4, Stratus, Sportster 5
- Features Antenna, Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7" |
Width | 19" |
Depth | 8.5" |
Details
Compatibility | MP3 Players, Sirius Products:SiriusXM Onyx Plus, XM Onyx EZ, XM Onyx, SiriusXM Edge, XM XpressRCi, XM XpressRC, XM XpressR, Xpress, XpressEZ, Starmate 8, Starmate 5, Starmate 4, Starmate 3, Stratus 7, Stratus 6, Stratus 5, Stratus 4, Stratus, Sportster 5 |
Features | Antenna, Handle |
Portable | Yes |
Product Type | Speaker System |
Input Voltage | 12 V DC |
Description
The SiriusXM Dock and Play Universal Boombox features a sporty design and great sound. It works with all SiriusXM Dock and Play radios with universal docking capability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- ILC Replacement for Associated 6208 (6208 ASSOCIATED)
- ILC Replacement for B&B Hr9-6 Battery (HR9-6 BATTERY B&B)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- TREXONIC Trexonic TRX-16BLK Retro Wireless Bluetooth; Record & CD Player in Black (TRX-16BLK)
- STRYKER Stryker SR655HPC 80-90W 10m Radio with 7 Color Selectable Face; Echo; Roger Beep; PA; 32 Stage Dimmer Built-in SWR Circuit (SR655HPC)
- INFINITY PRV315 AM/FM/BT/USB Stereo Receiver (INFPRV315.2)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- PYLE 2in1 Retro Vintage Style Clock/Bluetooth StereoSpkrSystem, PVNTLCL51BT (PVNTLCL51BT)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- Siriusxm Radios