Shop All Disposable Suits & Coveralls
Sirius Protective Products
Disposable Protective Polypropylene Coverall, Dust Resistant, Lightweight, Industrial, Size XL, 25PK
Mfr # PP2CV4
Zoro # G610062440
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Special Features Latex Free, Poweder Free, Soft & Breathable, Elastic Cuffs & Attached Hood
- Material Polypropylene
- Application Cooking, cleaning
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sirius Protective Products
- MFR # PP2CV4
- Zoro # G610062440
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Depth | 11 in. |
Length | 12 in. |
Width | 16 in. |
Named Size | XL |
Details
Special Features | Latex Free, Poweder Free, Soft & Breathable, Elastic Cuffs & Attached Hood |
Material | Polypropylene |
Item | Lightweight Disposable Coverall |
Application | Cooking, cleaning |
Color | White |
Fabric Weight | 10 lbs. |
Description
- •Polypropylene Protective Coverall Suit with Hood, Elastic Cuffs and Full Zipper
- •Made of high quality polypropylene to provide protection, breathability, durability for use in non-hazardous environments
- •Perfect barrier against dry particles such as dried paints, sanding dust, powders and fiberglass.
- •Applications: home cleaning and painting, regular industrial protections such as public hygiene establishments,sewer cleaning, car painting, garden pruning, interior decorations etc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- FOREVER COLLECTIBLES Seattle Seahawks Scarf Colorblock Big Logo Design (9141884755)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Serged Seam, Stormflap, Yellow, 4X, 12/Qty (QC127SYL4X001200)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHXL0025NS)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- Sirius Protective Products Disposable Clothing