Shop All Disposable Aprons
Sirius Protective Products
46In White Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK
Mfr # PE2AP6.23
Zoro # G710062449
product price: $99.19
/pk 500, $0.20/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46 inches
- Features Latex Free, Powder Free, Adjustable Waist Ties
- Length 12 in.
- Width 15 in.
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirius Protective Products
- MFR # PE2AP6.23
- Zoro # G710062449
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 46 inches |
Length | 12 in. |
Width | 15 in. |
Details
Features | Latex Free, Powder Free, Adjustable Waist Ties |
Material | Polyethylene |
Thickness | 2 Mils |
Color | White |
Description
- •Heavy Weight Disposable Aprons. Twice the weight of all other comparable aprons
- •28 inches wide x 46 inches long. Die cut. 2 Mils Thickness
- •Supreme Quality Safety Aprons
- •Unisex Waterproof Aprons Industrial Poly Aprons for Food Industry Cooking Painting Hair Dressers Makeup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Saftey Yellow-Roll (SAF.7560.R)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- PROPAC Personal Privacy Kit, Pre-Decon, Adult (D3601-PRE)
- CELLUCAP Disposable Apron, PE, 28x46, White, PK100 (PAL46RGRA)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case (ISO-TL-WHITE-A)
- KLEENGUARD Lite Duty Apron Polyethylene Coat 28 x 36 WHT 100/Cs (43744)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- Sirius Protective Products Disposable Aprons