Shop All Hairnets, Beardnets & Bouffants
Sirius Protective Products
24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK
Mfr # PP2MC24
Zoro # G110062414
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latex-Free Yes
- Fabric Weight 0.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sirius Protective Products
- MFR # PP2MC24
- Zoro # G110062414
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 24 |
Details
Item | 24 in Disposable Hairnet/Bouffant |
Color | Red |
Material | Polypropylene |
Latex-Free | Yes |
Fabric Weight | 0.8 lbs. |
Description
- •24" Bouffant Caps, Color - Red
- •Pleated Type Bouffant. Easy to Use.
- •Made of Spunbond Polypropylene Material
- •Soft, breathable, lightweight and comfortable
- •Applications: Food Service, Laboratories, Manufacturing, Beauty Salon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- 3M Bayonet Assembly FF-400-08, PK5 (FF-400-08)
- SICURIX Printer Ribbon, YMCKOK, Cards per Roll 250 (SRX MA250YMCKOK)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- Sirius Protective Products Workwear and Protective Clothing