Shop All Hairnets, Beardnets & Bouffants
Sirius Protective Products
24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK
Mfr # PP2MC24
Zoro # G110062407
product price: $36.89
/pk 1000, $0.04/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latex-Free Yes
- Fabric Weight 0.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirius Protective Products
- MFR # PP2MC24
- Zoro # G110062407
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 24 |
Details
Item | 24 in Disposable Hairnet/Bouffant |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Fabric Weight | 0.8 lbs. |
Description
- •24" Bouffant Caps, Color - Blue
- •Pleated Type Bouffant. Easy to Use.
- •Made of Spunbond Polypropylene Material
- •Soft, breathable, lightweight and comfortable
- •Applications: Food Service, Laboratories, Manufacturing, Beauty Salon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- Sirius Protective Products Hairnets, Beardnets & Bouffants