Shop All Hairnets, Beardnets & Bouffants
Sirius Protective Products
21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK
Mfr # PP2MC21
Zoro # G310062412
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latex-Free Yes
- Fabric Weight 0.7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sirius Protective Products
- MFR # PP2MC21
- Zoro # G310062412
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 21 |
Details
Item | 21 in Disposable Hairnet/Bouffant |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Fabric Weight | 0.7 lbs. |
Description
- •21" Bouffant Caps, Color - Blue
- •Pleated Type Bouffant. Easy to Use.
- •Made of Spunbond Polypropylene Material
- •Soft, breathable, lightweight and comfortable
- •Applications: Food Service, Laboratories, Manufacturing, Beauty Salon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Cartridge for Certa, 6001, PK2, 2 PK, NIOSH Approved (70070316776)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74/40 KA GREEN)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- NEATGARDS Handgards Nylon Dark Brown Large Light Weight Hairnet, PK1440 (305113004)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 150/Pk 450/Cs (36920)
- Sirius Protective Products Hairnets, Beardnets & Bouffants