Shop All IEC Magnetic Contactors
Sirius
IEC Magnetic Contactor, 3 Poles, 125 V DC, 32 A
Mfr # 3RT20271BG40
Zoro # G4324442
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- HP @ 1 Phase - 230V 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirius
- MFR # 3RT20271BG40
- Zoro # G4324442
- UPC # 040892634365
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.82 in |
Details
Full Load Amps-Inductive | 32 A |
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Resistive | 50 A |
Number of Poles | 3 |
Coil Volts | 125 V DC |
HP @ 1 Phase - 230V | 5 |
HP @ 1 Phase - 120V | 2 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 575V | 25 hp |
Enclosure NEMA Rating | No Enclosure |
HP @ 3 Phase - 480V | 20 hp |
Aux. Contact Configuration | 1NO/1NC |
Standards | CCC, CE, CSA, UL |
Auxiliary Contact Form | 1NC/1NO |
Frame / Series / Class / Code | Frame B |
Electrical Connection | Screws |
Max. Operating Watts | 15 kW (at 400V, AC-3), 28 kW (at 400V, AC-1) |
Watts Loss | 2.3W (Current Dependent); 5.9W (Current Independent) |
Phase | 3 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NC/1NO, Number of Poles 3, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- Sirius Motor Controls