Shop All Electrical Box Covers
Sirius
Electrical Box Cover, 1 Gang, Round, Receptacle
Mfr # SI156990
Zoro # G111904379
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Cover Type Receptacle
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirius
- MFR # SI156990
- Zoro # G111904379
- UPC # 654204843446
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Cover Type | Receptacle |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- SQUARE D Terminal Block, Gray (9080GME6)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- Sirius Electrical Box Covers