Shop All Vanity Lights
Sirius A
Modern 4-Light 20W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel
Mfr # SI1540446
Zoro # G104161765
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sirius A
- MFR # SI1540446
- Zoro # G104161765
- UPC # 780997394848
- Country of Origin China
- Category Vanity Lights
Description
Modern 4-Light Interior Bathroom Vanity Fixture
Interior Vanity Fixture, Brushed Nickel Finish with white Glass. E26 Medium Base. Bulb is NOT included. You can pair this fixture with incandescent bulb, compact fluorescent bulb or LED bulb.
Specifications- Finish: Brushed Nickel
- Lamp Options: 20W Integrated LED
- Width: 29.25"
- Height: 9"
- Projection/Extension: 6.5"
- Back Plate: 31.9'' x 4.75''
- Mounting Direction: Upward or Downward
- Shade: White Glass
- Socket Type: Integrated LED Module
- Total Wattage: 20w
- Lamp CCT: 3000K
- Total Lumen Output: 1400
- CRI: 85
- Dimmable: Yes
- Voltage: 120V
- Dimmer Range: 10-100%
- ETL Listing: Damp Location
- Energy Star Qualified: In Progress
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 18650, 1,200 lm lm (PD32 V2.0)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Isl-sc (QTP 3X32T8/UNV ISL-SC OSRAM SYLVANIA)
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- ELK HOME Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel (190018117)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- VAXCEL Toledo 1L Vanity Satin Nickel (W0239)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- Sirius A Vanity Lights