Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-17-500-3-G
Zoro # G310866034
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.7 mil
- Finish Gloss
- Overall Length 500 ft
- Compatible Manufacturer Part Number WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO
- Melting Temperature - Minimum 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RLP-40-17-500-3-G
- Zoro # G310866034
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Length | 500 ft |
Overall Width | 40 in |
Details
Item | Laminating Roll |
Thickness | 1.7 mil |
Finish | Gloss |
Compatible Manufacturer Part Number | WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO |
Melting Temperature - Minimum | 220 Degrees F |
Lamination Type | Hot |
Product Type | Laminating Roll |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Melting Temperature - Maximum | 240 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 1.7 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- GBC Thermal Roll Laminator, Ultima 65, 27" (1710740B)
- Sircle Laminating Pouches and Film