Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-17-500-225-G
Zoro # G110865978
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.7 mil
- Finish Gloss
- Product Type Laminating Roll
- Lamination Type Hot
- Overall Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RLP-40-17-500-225-G
- Zoro # G110865978
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Length | 500 ft |
Overall Width | 40 in |
Details
Item | Laminating Roll |
Thickness | 1.7 mil |
Finish | Gloss |
Product Type | Laminating Roll |
Lamination Type | Hot |
Compatible Manufacturer Part Number | GMP Excleam 1080/1080R |
Melting Temperature - Maximum | 240 Degrees F |
Melting Temperature - Minimum | 220 Degrees F |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Description
Laminating Roll, Gloss Finish, Thickness 1.7 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05NS)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- BUSINESS SOURCE Business Source BSN20856 Laminating Pouch; Menu; 5Mil; 12.13 in. x 18 in.; 50-BX; Clear (BSN20856)
- Sircle Laminating Pouches and Film