Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-17-500-1-G
Zoro # G810866008
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.7 mil
- Finish Gloss
- Overall Width 40 in
- Product Type Laminating Roll
- Compatible Manufacturer Part Number WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RLP-40-17-500-1-G
- Zoro # G810866008
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Width | 40 in |
Overall Length | 500 ft |
Details
Item | Laminating Roll |
Thickness | 1.7 mil |
Finish | Gloss |
Product Type | Laminating Roll |
Compatible Manufacturer Part Number | WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO |
Lamination Type | Hot |
Melting Temperature - Maximum | 240 Degrees F |
Melting Temperature - Minimum | 220 Degrees F |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Description
Laminating Roll, Gloss Finish, Thickness 1.7 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- Sircle Laminating Pouches and Film