Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-05-200-1-G
Zoro # G310865983
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Finish Gloss
- Compatible Manufacturer Part Number WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO
- Overall Width 40 in
- Compatible Brand Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RLP-40-05-200-1-G
- Zoro # G310865983
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Width | 40 in |
Overall Length | 200 ft |
Details
Item | Laminating Roll |
Thickness | 5 mil |
Finish | Gloss |
Compatible Manufacturer Part Number | WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Product Type | Laminating Roll |
Lamination Type | Hot |
Melting Temperature - Maximum | 240 Degrees F |
Melting Temperature - Minimum | 220 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- PELOUZE RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram Capacity (FG404088)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- GENERIC Replacement Toner Cartridge For DELL COMP. B2360/3460/3465 8.5K (331-9805)
- SIRCLE Heat Laminating Pouches, 12x15in, PK100 (DIS-05)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- Sircle Laminating Pouches and Film