Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-03-250-225-G
Zoro # G710866023
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Finish Gloss
- Compatible Brand Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
- Lamination Type Hot
- Product Type Laminating Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # RLP-40-03-250-225-G
- Zoro # G710866023
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Length | 250 ft |
Overall Width | 40 in |
Details
Item | Laminating Roll |
Thickness | 3 mil |
Finish | Gloss |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Lamination Type | Hot |
Product Type | Laminating Roll |
Compatible Manufacturer Part Number | GMP Excleam 1080/1080R |
Melting Temperature - Maximum | 240 Degrees F |
Melting Temperature - Minimum | 220 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 3 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SCOTCH Pouch, Laminate, Idbadge, PK25 (LS852G)
- Sircle Laminating Pouches and Film