Shop All Laminating Pouches and Film
Sircle
Roll Laminating Film
Mfr # RLP-40-03-250-1-G
Zoro # G510866049
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Finish Gloss
- Compatible Brand Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
- Melting Temperature - Minimum 220 Degrees F
- Product Type Laminating Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RLP-40-03-250-1-G
- Zoro # G510866049
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Overall Width | 40 in |
Overall Length | 250 ft |
Details
Item | Laminating Roll |
Thickness | 3 mil |
Finish | Gloss |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Melting Temperature - Minimum | 220 Degrees F |
Product Type | Laminating Roll |
Compatible Manufacturer Part Number | WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO |
Lamination Type | Hot |
Melting Temperature - Maximum | 240 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 3 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Markers, , Fine Point, Red PK (SAN30002)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- BOSTITCH Staples, Chslpnt, 13/16", 1000 (STCR130XHC)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SCOTCH Self-Sealing Laminating Pouches, PK12 (LS854WC)
- Sircle Laminating Pouches and Film