Shop All Tag Accessories
Sircle
Luggage Loop, 6 x 1/4 In, Clear, PK100
Mfr # CLL-06
Zoro # G0566991
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Height 6 in
- Width 1/4 in
- Material Plastic
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # CLL-06
- Zoro # G0566991
- Country of Origin China
- Category Tag Accessories
Dimensions
Height | 6 in |
Width | 1/4 in |
Length | 6 in |
Details
Item | Luggage Loop |
Color | clear |
Material | Plastic |
Tag Fastener Color | Clear |
Tag Fastener Form | Ready to Use |
Reusable | Reusable |
Number of Fasteners | 100 |
Description
Luggage Loop, Plastic, Clear, 6 in Length, Reusable Reusable, Tag Fastener Form Ready to Use, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, X-Large (7040-SA XL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-401)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- Sircle Tag Accessories