Shop All Laminating Pouches and Film
Sircle
Laminator Pouch, 7 mil, 3-7/8x2-5/8, PK100
Mfr # MILITARY CARD 07 10
Zoro # G4706064
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Military Card Size
- Card Thickness 7 mil
- Height (In.) 2 5/8 in
- Width (In.) 3 7/8 in
- For Use With Laminator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # MILITARY CARD 07 10
- Zoro # G4706064
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Height (In.) | 2 5/8 in |
Width (In.) | 3 7/8 in |
Details
Item | Laminator Pouch |
Type | Military Card Size |
Card Thickness | 7 mil |
For Use With | Laminator |
Description
Laminator Pouch, Military Card Size, Card Thickness 7 mil, Height (In.) 2-5/8 In., Width (In.) 3-7/8 In., For Use With Laminator, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Konica Minolta Tn613C Tn-613C A0Tm430 Cyan Toner Cartridge For (TN613C-PC)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- Sircle Laminating Pouches and Film