Shop All Laminating Pouches and Film
Sircle
Laminator Pouch, 7 mil, 3-3/4 x 2-1/4 In.
Mfr # BUS 07 10
Zoro # G4672972
original price:
$5.99
11% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- For Use With Laminator
- Height (In.) 2 1/4 in
- Card Thickness 7 mil
- Width (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # BUS 07 10
- Zoro # G4672972
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 3 3/4 in |
Details
Item | Laminator Pouch |
Type | Business Card |
For Use With | Laminator |
Card Thickness | 7 mil |
Accessory Type | Laminator Pouch |
Description
Laminator Pouch, Business Card, Card Thickness 7 mil, Height (In.) 2-1/4 In., Width (In.) 3-3/4 In., For Use With Laminator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- Sircle Laminating Pouches and Film