Shop All Laminating Pouches and Film
Sircle
Laminator Pouch, 3-5/8 x 2-3/8 In., PK100
Mfr # DL 07 100
Zoro # G4670391
product price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drivers License
- Card Thickness 7 mil
- Height (In.) 2 3/8 in
- For Use With Laminator
- Width (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # DL 07 100
- Zoro # G4670391
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Height (In.) | 2 3/8 in |
Width (In.) | 3 5/8 in |
Details
Item | Laminator Pouch |
Type | Drivers License |
Card Thickness | 7 mil |
For Use With | Laminator |
Description
Laminator Pouch, Drivers License, Card Thickness 7 mil, Height (In.) 2-3/8 In., Width (In.) 3-5/8 In., For Use With Laminator, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- C-LINE PRODUCTS Slider Pencil Case, Assorted Tropic Tones Colors Set of 24 Pencil Cases, 24PK (05600-DS)
- MEAD PRODUCTS Spiral Bound 5-Subject College Ruled Notebook, 8 x 10-1/2, 180 Sheets (5682)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Pouches, 12x15in, PK100 (DIS-05)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- Sircle Laminating Pouches and Film