Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 3-1/2x5-1/2in, PK100
Mfr # IND-07
Zoro # G2412173
product price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Index Card
- Length 3.5 in
- Width 5 1/2 in
- Thickness 7 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # IND-07
- Zoro # G2412173
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 3.5 in |
Width | 5 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 5 1/2 in |
Details
Item | Laminating Pouch |
Type | Index Card |
Thickness | 7 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | LA-5000, LA-6020, LA-7020 |
Finish | Gloss |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Description
Laminating Pouch, Index Card, Length 3.5 in, Width 5 1/2 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035BL)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Blue, PK500 (WAU22521)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- Sircle Laminating Pouches and Film