Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 3-1/2x5-1/2in, PK100
Mfr # IND-05
Zoro # G1499014
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Index Card
- Length 3.5 in
- Width 5 1/2 in
- Thickness 5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # IND-05
- Zoro # G1499014
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 3.5 in |
Width | 5 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 5 1/2 in |
Details
Item | Laminating Pouch |
Type | Index Card |
Thickness | 5 mil |
Finish | Gloss |
For Use With | CC-05, LA-5000, LA-6020, LA-7020 |
Melting Temperature Range | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Index Card, Length 3.5 in, Width 5 1/2 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- SEALER SALES Sealing Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-10)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- LEGO CREATOR SPACE SHUTT (31134)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- Sircle Laminating Pouches and Film