Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-5/8x3-7/8in, PK100
Mfr # MIL-05
Zoro # G0769115
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Military Card Size
- Length 2.625 in
- Width 3 7/8 in
- Thickness 5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # MIL-05
- Zoro # G0769115
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.625 in |
Width | 3 7/8 in |
Overall Length | 2 5/8 in |
Overall Width | 3 7/8 in |
Details
Item | Laminating Pouch |
Type | Military Card Size |
Thickness | 5 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | CC-05, LA-5000, LA-6020, LA-7020 |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Description
Laminating Pouch, Military Card Size, Length 2.625 in, Width 3 7/8 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Marker Holder w/Shelf, Steel, 5-1/2"x2-1/4"x5-1/4", Black (SAF3611BL)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Heat Laminating Pouches, 12x15in, PK100 (DIS-05)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- Sircle Laminating Pouches and Film