Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/4x3-3/4in, PK100
Mfr # BUS-05
Zoro # G0712442
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Length 2.25 in
- Width 3 3/4 in
- Thickness 5 mil
- For Use With CC-05, LA-5000, LA-6020, LA-7020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # BUS-05
- Zoro # G0712442
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.25 in |
Width | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 2 1/4 in |
Details
Item | Laminating Pouch |
Type | Business Card |
Thickness | 5 mil |
For Use With | CC-05, LA-5000, LA-6020, LA-7020 |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Description
Laminating Pouch, Business Card, Length 2.25 in, Width 3 3/4 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Permanent Markers, Lar, PK12 (98028)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK25 (UNV84620)
- Sircle Laminating Pouches and Film