Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/4x3-3/4in, PK100
Mfr # 378335
Zoro # G2159911
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Length 2.25 in
- Width 3 3/4 in
- Thickness 7 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 378335
- Zoro # G2159911
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.25 in |
Width | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 2 1/4 in |
Details
Item | Laminating Pouch |
Type | Business Card |
Thickness | 7 mil |
Finish | Gloss |
For Use With | LA-5000, LA-6020, LA-7020 |
Melting Temperature Range | 250 Degrees F |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Description
Laminating Pouch, Business Card, Length 2.25 in, Width 3 3/4 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- COSCO Stamp Pad, Size 1, Color Ink Black (038784)
- SHARPIE White Medium Tip Paint Marker (1875046)
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SIRCLE Heat Laminating Pouches, 12x15in, PK100 (DIS-05)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Sircle Laminating Pouches and Film