Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/2x4-1/4in, PK100
Mfr # LUG-07NS
Zoro # G1123866
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Length 2.5 in
- Width 4 1/4 in
- Thickness 7 mil
- For Use With LA-5000, LA-6020, LA-7020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # LUG-07NS
- Zoro # G1123866
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.5 in |
Width | 4 1/4 in |
Overall Length | 2 1/2 in |
Overall Width | 4 1/4 in |
Details
Item | Laminating Pouch |
Type | Luggage Tag |
Thickness | 7 mil |
For Use With | LA-5000, LA-6020, LA-7020 |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Luggage Tag, Length 2.5 in, Width 4 1/4 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- SIRCLE Laminator Pouch, 7 mil, 3-7/8x2-5/8, PK100 (MILITARY CARD 07 10)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- Sircle Laminating Pouches and Film