Shop All Laminating Pouches and Film
Sircle
Laminating Pouches, 2-1/2x4-1/4in, PK100
Mfr # 378337
Zoro # G1253271
original price:
$8.77
18% off
new price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Length 2.5 in
- Width 4 1/4 in
- Thickness 7 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 378337
- Zoro # G1253271
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 2.5 in |
Width | 4 1/4 in |
Overall Length | 2 1/2 in |
Overall Width | 4 1/4 in |
Details
Item | Laminating Pouch |
Type | Luggage Tag |
Thickness | 7 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | LA-5000, LA-6020, LA-7020 |
Includes | Slot |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Description
Laminating Pouch, Luggage Tag, Length 2.5 in, Width 4 1/4 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-5000, LA-6020, LA-7020, Includes Slot, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Round Ring Binder, Black (UNV20981)
- MARSH Stencil Ink, White (30400)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SIRCLE Heat Laminating Pouches, 12x15in, PK100 (DIS-05)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- Sircle Laminating Pouches and Film