Shop All Laminating Machines
Sircle
Laminating Machine, 18-1/2" L, 48-1/2" W
Mfr # WRL-4000-Pro
Zoro # G4423942
product price: $4,467.99
/ea
Free Shipping & Returns
$4,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamination Hot
- Speed 36 in/min
- Max. Document Width 40 in
- Warm-Up Time 12 min
- Temp. Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # WRL-4000-Pro
- Zoro # G4423942
- Country of Origin United States
- Category Laminating Machines
Dimensions
Max. Document Width | 40 in |
Height | 18 1/2 in |
Length | 18 1/2 in |
Width | 48 1/2 in |
Overall Width | 35 3/4 in |
Laminating Width - Maximum | 40 in |
Overall Height | 11 3/8 in |
Overall Depth | 18.5 in |
Details
Item | Laminating Machine |
Lamination | Hot |
Speed | 36 in/min |
Warm-Up Time | 12 min |
Temp. | Variable |
For Use With | 1.3 mil to 10 mil Thermal Roll Films on 1 in Cores, 1.3 mil to 10 mil Thermal Roll Films on 3 in Cores |
Thickness | 1.3 to 10 mil |
Voltage | 120 V |
Includes | Adjustable Temperature, Automatic Shut Off, Reverse, Safety Shield |
Product Type | Laminating Machine |
Power Source | Electric |
Lamination System | Hot |
Compatible Manufacturer Part Number | RLP-40-03-250-1-G, RLP-40-03-250-3-G, RLP-40-05-200-1-G, RLP-40-05-200-3-G, RLP-40-17-500-1-G, RLP-40-17-500-3-G |
Film Thickness - Maximum | 5 mil |
Description
Laminating Machine, Hot, Length 18 1/2 in, Width 48 1/2 in, Height 18 1/2 in, Temp. Variable, Speed 36 in/min, Max. Document Width 40 in, Thickness 1.3 to 10 mil, Warm-Up Time 12 min, Voltage 120 V, For Use With 1.3 mil to 10 mil Thermal Roll Films on 1 in Cores, 1.3 mil to 10 mil Thermal Roll Films on 3 in Cores, Includes Adjustable Temperature, Automatic Shut Off, Reverse, Safety Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- SIRCLE Laminating Machine, Roll, Speed 3 Ft/Min (SRL-2700-HR)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-6020)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-7020)
- FELLOWES Neptune 3 125 Laminator, 12"x7mil Max (FEL5217901)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- GBC Foton 30 Automated Pouch-Free Laminator, 1in Max Doc W, 5 mil Thick (FOTON30120NA)
- Sircle Laminating Machines